1/2 in. 175F 4.9K Pendent Sprinkler Head in White
Rapid Response Series 1/2 in. 175F 4.9K Pendent Sprinkler Head in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Frangible bulb sprinklers designed for use in residential occupancies such as homes, apartments, dormitories, and hotels
Documents
Specifications
- Application:
- Residential
- Coating:
- Polyester
- Collection:
- Rapid Response Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Height:
- 2-1/4 in
- K-Factor:
- 4.9
- Material:
- Copper Alloy
- Maximum Temperature:
- 175
- NSF:
- NSF 61
- Pressure - Maximum:
- 175 psi
- Product Type:
- Pendant
- Thread Size:
- 1/2 in
- UL Listed:
- Yes