3/4 x 1/2 in. NPS 175 psi CPVC Rapid Seal Coupling
Rapid Seal 3/4 x 1/2 in. NPS 175 psi CPVC Rapid Seal Coupling
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Included 11 expertly designed models
- No brass means no dezincification and no lead
- Fast and easy installation with no need for thread tape or sealant
- UL and C-UL listed, FM approved, LPCB and NSF-pw Certified
Specifications
- Application:
- Fire Protection
- Clean Bagged:
- No
- Collection:
- Rapid Seal
- Color Finish Name:
- Orange
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- CPVC
- NSF:
- NSF PW/G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 175 psi
- Schedule Class:
- 40
- UL Listed:
- Yes
- UPC:
- 622454942752