This product requires certification to purchase.

1/2 in. 165F 5.6K Horizontal Sidewall, Quick Response and Standard Coverage Sprinkler Head in White

Tyco

Raven™ 1/2 in. 165F 5.6K Horizontal Sidewall, Quick Response and Standard Coverage Sprinkler Head in White

  • Fast #
  • Part #T503164165
  • Item #3794196
  • Manufacturer Part #503164165
3.6 out of 5 Customer Rating
Brand image
Tyco

Raven™ 1/2 in. 165F 5.6K Horizontal Sidewall, Quick Response and Standard Coverage Sprinkler Head in White

  • Fast #
  • Part #T503164165
  • Item #3794196
  • Manufacturer Part #503164165
3.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Tamper-resistant features
  • UL and C-UL listed
  • Optimizes an aesthetically appealing flush design
  • For 5.6K pendent and horizontal sidewall (TY3281, TY3381, TY3282, TY3382) see TFP651 for technical information and listing details
  • Requires Certification

Specifications

Application:
Commercial
Collection:
Raven™
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Installation Type:
Ceiling Mount, Wall Mount
K-Factor:
5.6
Length:
2-1/8 in
Material:
Brass, Bronze, Carbon Steel, Copper, Nickel Alloy, Plastic
Material Type:
Beryllium, PTFE
Opening Size:
1-3/8 in
Product Type:
Horizontal Sidewall, Quick Response, Standard Coverage
Size:
1-3/8 in x 2-1/8 in
Thread Size:
1/2 in
UL Listed:
Yes