1 in. 155F 5.6K Pendent and Standard Response Sprinkler Head in White
Series DS-1 1 in. 155F 5.6K Pendent and Standard Response Sprinkler Head in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Length up to 48 inches (1220 mm)
- For standard response, standard coverage, upright, pendent and horizontal sidewall sprinklers (TY3155, TY3255, TY3355), see TFP500 for technical information and listing details
- For standard and quick response, extended coverage, horizontal sidewall sprinklers (TY3358, TY3338) see TFP500 for technical information and listing details)
- UL and C-UL listed, FM and NYC approved, LPCB approved, CE certified
- For quick response, standard coverage, upright, pendent and horizontal sidewall sprinklers (TY3935, TY3735, TY3135, TY3235, TY3335) see TFP510 for technical information and listing details
- For stainless steel quick and standard response, standard coverage pendent and horizontal sidewall and extended coverage horizontal sprinklers (TY3250, TY3357, TY3230, TY3337, TY3339) see TFP560 for technical information and listing details
Specifications
- Application:
- Exterior, Fire Protection, Loading Docks, Overhangs
- Coating:
- Galvanized
- Collection:
- Series DS-1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- ISO:
- ISO 7-R1
- Installation Type:
- Pendant Mount
- K-Factor:
- 5.6
- Length:
- 48 in
- Material:
- Bronze, Carbon Steel, Copper, Glass, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Beryllium, PTFE
- Product Type:
- Pendent Sprinkler, Standard Response
- UL Listed:
- Yes