1 in. 200F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in Chrome Plated
Series DS-1 1 in. 200F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100Product Details
Product Details
- Absence of the outer piece of an escutcheon, which is used to cover a clearance hole, can delay the time to sprinkler operation in a fire situation
- Length up to 48 inches (1220 mm)
- For standard response, standard coverage, upright, pendent and horizontal sidewall sprinklers (TY3155, TY3255, TY3355) see TFP500 for technical information and listing details)
- For standard and quick response, extended coverage, horizontal sidewall sprinklers (TY3358, TY3338) see TFP500 for technical information and listing details)
- UL and C-UL listed, FM and NYC approved, LPCB approved, CE certified
- For quick response, standard coverage, upright, pendent and horizontal sidewall sprinklers (TY3935, TY3735, TY3135, TY3235, TY3335) see TFP510 for technical information and listing details
- For stainless steel quick and standard response, standard coverage pendent and horizontal sidewall and extended coverage horizontal sprinklers (TY3250, TY3357, TY3230, TY3337, TY3339) see TFP560 for technical information and listing details
Documents
Specifications
- Application:
- Commercial
- Coating:
- Galvanized
- Collection:
- Series DS-1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- ISO:
- ISO 7-R1
- Installation Type:
- Horizontal Mount
- K-Factor:
- 5.6
- Length:
- 12 in
- Material:
- Bronze, Carbon Steel, Copper, Glass, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Beryllium, PTFE
- Opening Size:
- 3 in
- Product Type:
- Horizontal Sidewall, Quick Response
- Thread Size:
- 1 in
- UL Listed:
- Yes