This product requires certification to purchase.

1 in. 200F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in Chrome Plated

Tyco

Series DS-1 1 in. 200F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in Chrome Plated

  • Fast #
  • Part #T604339
  • Item #1958828
  • Manufacturer Part #604339
5 out of 5 Customer Rating
Brand image
Tyco

Series DS-1 1 in. 200F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in Chrome Plated

  • Fast #
  • Part #T604339
  • Item #1958828
  • Manufacturer Part #604339
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Length up to 48 inches (1220 mm)
  • For standard response, standard coverage, upright, pendent and horizontal sidewall sprinklers (TY3155, TY3255, TY3355) see TFP500 for technical information and listing details)
  • For standard and quick response, extended coverage, horizontal sidewall sprinklers (TY3358, TY3338) see TFP500 for technical information and listing details)
  • UL and C-UL listed, FM and NYC approved, LPCB approved, CE certified
  • For quick response, standard coverage, upright, pendent and horizontal sidewall sprinklers (TY3935, TY3735, TY3135, TY3235, TY3335) see TFP510 for technical information and listing details
  • For stainless steel quick and standard response, standard coverage pendent and horizontal sidewall and extended coverage horizontal sprinklers (TY3250, TY3357, TY3230, TY3337, TY3339) see TFP560 for technical information and listing details
  • Requires Certification

Documents


Specifications

Application:
Commercial
Coating:
Galvanized
Collection:
Series DS-1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
ISO:
ISO 7-R1
Installation Type:
Horizontal Mount
K-Factor:
5.6
Material:
Bronze, Carbon Steel, Copper, Glass, Nickel Alloy, Plastic, Stainless Steel
Material Type:
Beryllium, PTFE
Opening Size:
3-1/2
Product Type:
Horizontal Sidewall, Quick Response
Size:
3-1/2 in
Thread Size:
1
UL Listed:
Yes