155F 8 in. Quick Response Dry Horizontal Sidewall Sprinkler Head in Polished Chrome
Series DS-1 155F 8 in. Quick Response Dry Horizontal Sidewall Sprinkler Head in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For standard response, standard coverage, upright, pendent and horizontal sidewall sprinklers (TY3155, TY3255, TY3355) see TFP500 for technical information and listing details)
- For standard and quick response, extended coverage, horizontal sidewall sprinklers (TY3358, TY3338) see TFP500 for technical information and listing details)
- Length up to 48 inches (1220 mm)
- For stainless steel quick and standard response, standard coverage pendent and horizontal sidewall and extended coverage horizontal sprinklers (TY3250, TY3357, TY3230, TY3337, TY3339) see TFP560 for technical information and listing details
- For quick response, standard coverage, upright, pendent and horizontal sidewall sprinklers (TY3935, TY3735, TY3135, TY3235, TY3335) see TFP510 for technical information and listing details
- UL and C-UL listed, FM and NYC approved, LPCB approved, CE certified
Documents
Specifications
- Application:
- Commercial
- Coating:
- Galvanized
- Collection:
- Series DS-1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- ISO:
- ISO 7-R1
- Installation Type:
- Horizontal Mount
- K-Factor:
- 5.6
- Material:
- Bronze, Carbon Steel, Copper, Glass, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Beryllium, PTFE
- Opening Size:
- 3-1/2 in
- Pressure - Maximum:
- 175 psi
- Product Type:
- Horizontal Sidewall, Quick Response
- Thread Size:
- 1 in
- UL Listed:
- Yes