1 in. 155F 11.2K Horizontal Sidewall and Standard Response Sprinkler Head in Chrome Plated
Series DS-3 1 in. 155F 11.2K Horizontal Sidewall and Standard Response Sprinkler Head in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Application:
- Commercial
- Collection:
- Series DS-3
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- ISO:
- ISO 7-R1
- Installation Type:
- Horizontal Mount
- K-Factor:
- 11.2
- Material:
- Bronze, Carbon Steel, Copper, Glass, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Beryllium, PTFE
- Opening Size:
- 3-11/16
- Product Type:
- Horizontal Sidewall, Standard Response
- Thread Size:
- 1
- UL Listed:
- Yes