1 in. 155F 5.6K Quick Response Sprinkler Head in Brass
Series DS-C 1 in. 155F 5.6K Quick Response Sprinkler Head in Brass
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Offers aesthetic option of a concealed pendent dry sprinkler
- Special assembly creates a main pipe seal to avoid water from entering the sprinkler assembly until activation
- For standard coverage (TY3555, TY3535), see TFP515 for technical information and listing details
- For use in commercial systems exposed to freezing temperatures
- UL and C-UL listed; NYC approved
Documents
Specifications
- Application:
- Commercial
- Coating:
- Galvanized
- Collection:
- Series DS-C
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- ISO:
- ISO 7-R1
- Installation Type:
- Concealed Mount
- K-Factor:
- 5.6
- Length:
- 12 in
- Material:
- Bronze, Carbon Steel, Copper, Glass, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Beryllium, PTFE
- Opening Size:
- 3-1/4 in
- Product Type:
- Quick Response
- Thread Size:
- 1 in
- UL Listed:
- Yes