3/4 in. 175F 14K Upright Sprinkler Head in Natural Brass
Series EC-14 3/4 in. 175F 14K Upright Sprinkler Head in Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100Product Details
Product Details
- Decorative glass bulb sprinklers designed for use in light or ordinary hazard occupancies
- Intended for use in automatic sprinkler systems designed in accordance with standard installation rules
- Designed for maximum coverage applications of 400 sq. ft. (37,2 m²) - 14 ft. x 14 ft. (4,3 m x 4,3 m) up to 20 ft. x 20 ft. (6,1 m x 6,1 m)
- UL and C-UL listed, NYC and FM approved
Documents
Specifications
- Application:
- Commercial
- Coating:
- Painted
- Collection:
- Series EC-14
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-7/16 in
- ISO:
- ISO 7-1
- K-Factor:
- 14
- Material:
- Nickel, Brass, Bronze, Glass, Plastic
- Material Type:
- Beryllium, PTFE
- Opening Size:
- 2-7/8 in
- Product Type:
- Extended Coverage, Upright
- Thread Size:
- 3/4 in
- UL Listed:
- Yes