This product requires certification to purchase.

3/4 in. 200F 14K Pendent Sprinkler Head in White

Tyco

Series EC-14 3/4 in. 200F 14K Pendent Sprinkler Head in White

  • Fast #
  • Part #T518954200
  • Item #1959055
  • Manufacturer Part #518954200
4.1 out of 5 Customer Rating
Brand image
Tyco

Series EC-14 3/4 in. 200F 14K Pendent Sprinkler Head in White

  • Fast #
  • Part #T518954200
  • Item #1959055
  • Manufacturer Part #518954200
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Signal White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Decorative glass bulb sprinklers designed for use in light or ordinary hazard occupancies
  • Intended for use in automatic sprinkler systems designed in accordance with standard installation rules
  • Designed for maximum coverage applications of 400 sq. ft. (37,2 m²) - 14 ft. x 14 ft. (4,3 m x 4,3 m) up to 20 ft. x 20 ft. (6,1 m x 6,1 m)
  • UL and C-UL listed, NYC and FM approved
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Height
1-11/16 in
K-Factor
14
Thread Size
3/4 in
Characteristics & Features
Collection
Series EC-14
Color Finish Category
Whites
Color Finish Name
Signal White
Material
Nickel, Brass, Bronze, Glass, Plastic
Material Type
Beryllium, PTFE
Opening Size
2-7/8 in
Warranty & Product Information
Application
Commercial
FM Approved
Yes
ISO
ISO 7-1
Product Type
Extended Coverage, Pendant
UL Listed
Yes