This product requires certification to purchase.

1/2 in. 155F 5.6K Horizontal Sidewall Sprinkler Head in Polished Chrome

Tyco

Series EC-5 1/2 in. 155F 5.6K Horizontal Sidewall Sprinkler Head in Polished Chrome

  • Fast #
  • Part #T510539155
  • Item #3517848
  • Manufacturer Part #510539155
3.3 out of 5 Customer Rating
Brand image
Tyco

Series EC-5 1/2 in. 155F 5.6K Horizontal Sidewall Sprinkler Head in Polished Chrome

  • Fast #
  • Part #T510539155
  • Item #3517848
  • Manufacturer Part #510539155
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Decorative glass bulb sprinklers designed for use in hydraulically calculated sprinkler systems in light hazard commercial occupancies such as churches, restaurant seating areas, hotels, educational facilities, and offices
  • Maximum coverage area of 400 sq.ft. (37,2 sq. m) for model TY3232
  • For pendent and recessed pendent sprinklers (TY3232), see TFP228 for technical information and listing details
  • UL and C-UL listed, FM and NYC approved
  • For horizontal sidewall sprinklers - quick and standard response (TY3302), see TY298 for technical information and listing details
  • Requires Certification

Documents


Specifications

Application:
Commercial
Collection:
Series EC-5
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-1/16 in
ISO:
ISO 7-1
Installation Type:
Ceiling Mount, Wall Mount
K-Factor:
5.6
Material:
Brass, Bronze, Glass, Nickel Alloy, Plastic
Material Type:
Beryllium, PTFE
Opening Size:
2-7/8 in
Product Type:
Extended Coverage, Horizontal Sidewall, Pendant
Thread Size:
1/2 in
UL Listed:
Yes
Width:
1-1/2 in