1/2 in. 155F 5.6K Pendent Sprinkler Head in Chrome
Series EC-5 1/2 in. 155F 5.6K Pendent Sprinkler Head in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Decorative glass bulb sprinklers designed for use in automatic sprinkler systems designed in accordance with standard installation rules
- Maximum coverage area of 400 sq.ft. (37,2 sq. m) for model TY3232
- For pendent and recessed pendent sprinklers (TY3232), see TFP228 for technical information and listing details
- UL and C-UL listed, FM and NYC approved
- For horizontal sidewall sprinklers - quick and standard response (TY3302), see TY298 for technical information and listing details
Specifications
- Application:
- Commercial
- Collection:
- Series EC-5
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-1/16
- ISO:
- ISO 7-1
- Installation Type:
- Ceiling Mount
- K-Factor:
- 5.6
- Material:
- Bronze, Copper, Glass, Nickel Alloy, Plastic
- Material Type:
- Beryllium, PTFE
- Opening Size:
- 2-7/8
- Product Type:
- Extended Coverage, Light and Ordinary Hazard, Pendant
- Thread Size:
- 1/2
- UL Listed:
- Yes