This product requires certification to purchase.

1/2 in. 175F 3K Pendent Sprinkler Head in White

Tyco

Series LFII 1/2 in. 175F 3K Pendent Sprinkler Head in White

  • Fast #
  • Part #T510104175
  • Item #4201661
  • Manufacturer Part #510104175
5 out of 5 Customer Rating
Brand image
Tyco

Series LFII 1/2 in. 175F 3K Pendent Sprinkler Head in White

  • Fast #
  • Part #T510104175
  • Item #4201661
  • Manufacturer Part #510104175
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 80
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Includes a corrosion-resistant coating
  • UL and C-UL listed; NSF/ANSI 61 certified
  • For 4.9K pendent sprinkler, wet pipe systems (TY2236), see TFP403 for technical information and listing details
  • 6.9K pendent and recessed pendent are FM approved
  • The recessed option is for use with finished ceilings and employs a two-piece style 20 recessed escutcheon
  • For 5.8K pendent and recessed pendent, wet pipe systems (TY3934), see TFP401 for technical information and listing details
  • For 3.0K pendent sprinkler, wet pipe systems (TY1234), see TFP402 for technical information and listing details
  • For 6.9K pendent sprinkler, wet pipe systems (TY4234), see TFP408 for technical information and listing details
  • Requires Certification

Specifications

Application:
Residential
Coating:
Polyester
Collection:
Series LFII
Color Finish Category:
Whites
Color Finish Name:
Signal White
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Height:
2-3/16 in
Installation Type:
Ceiling Mount
K-Factor:
3
Material:
Brass, Bronze, Glass, Nickel Alloy, Plastic
Material Type:
Beryllium, PTFE
NSF:
NSF 61
Product Type:
Pendant
Thread Size:
1/2 in
UL Listed:
Yes