1/2 in. 175F 4.2K Horizontal Sidewall Sprinkler Head in White
Series LFII 1/2 in. 175F 4.2K Horizontal Sidewall Sprinkler Head in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 80-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Frangible bulb sprinklers designed for use in residential occupancies such as homes, apartments, dormitories, and hotels
- Uses a corrosion-resistant coating
- For 4.2K horizontal sidewall (TY1334) see TFP 410 for technical information and listing details
- For 5.6K horizontal sidewall, wet pipe systems (TY3334) see TFP415 for technical information and listing details
- UL and C-UL listed; NSF/ANSI 61 and Australian watermark certified
- For 4.4K horizontal sidewall, wet pipe systems (TY2334) see TFP412 for technical information and listing details
- For 5.8K horizontal sidewall, wet pipe systems (TY4334) see TFP 417 for technical information and listing details
Specifications
- Application:
- Commercial, Residential
- Coating:
- Enamel, Painted
- Collection:
- Series LFII
- Color Finish Category:
- Whites
- Color Finish Name:
- Signal White
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Height:
- 2-1/4 in
- Installation Type:
- Horizontal Mount
- K-Factor:
- 4.2
- Material:
- Brass, Bronze, Copper, Glass, Nickel Alloy, Plastic
- Material Type:
- Beryllium, PTFE
- NSF:
- NSF 61
- Opening Size:
- 2-7/8 in
- Product Type:
- Horizontal Sidewall, Quick Response
- Thread Size:
- 1/2 in
- UL Listed:
- Yes