This product requires certification to purchase.

1/2 in. 175F 4.4K Horizontal Sidewall Sprinkler Head in White

Tyco

Series LFII 1/2 in. 175F 4.4K Horizontal Sidewall Sprinkler Head in White

  • Fast #
  • Part #T512154175
  • Item #4201586
  • Manufacturer Part #512154175
5 out of 5 Customer Rating
Brand image
Tyco

Series LFII 1/2 in. 175F 4.4K Horizontal Sidewall Sprinkler Head in White

  • Fast #
  • Part #T512154175
  • Item #4201586
  • Manufacturer Part #512154175
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Frangible bulb sprinklers designed for use in residential occupancies such as homes, apartments, dormitories, and hotels
  • Uses a corrosion-resistant coating
  • For 4.2K horizontal sidewall (TY1334) see TFP 410 for technical information and listing details
  • For 5.6K horizontal sidewall, wet pipe systems (TY3334) see TFP415 for technical information and listing details
  • UL and C-UL listed; NSF/ANSI 61 and Australian watermark certified
  • For 4.4K horizontal sidewall, wet pipe systems (TY2334) see TFP412 for technical information and listing details
  • For 5.8K horizontal sidewall, wet pipe systems (TY4334) see TFP 417 for technical information and listing details
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Height
2-1/4 in
K-Factor
4.4
Thread Size
1/2 in
Characteristics & Features
Collection
Series LFII
Color Finish Category
Whites
Color Finish Name
Signal White
Installation Type
Horizontal Mount
Material
Nickel, Brass, Bronze, Copper, Glass, Plastic
Material Type
Beryllium, PTFE
Opening Size
2-7/8 in
Warranty & Product Information
Application
Residential
FM Approved
No
NSF
NSF 61
Product Type
Horizontal Sidewall, Quick Response
UL Listed
Yes