1/2 in. 4.9K Sprinkler Part Sprinkler Head in Black
Series LFII 1/2 in. 4.9K Sprinkler Part Sprinkler Head in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The industry’s first UL listed polymeric sprinkler to pass UL199
- Offers 3/4 inch adjustability
- Performs to standard brass testing and beyond
Documents
Specifications
- Application:
- Residential
- Collection:
- Series LFII
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Height:
- 2-1/4 in
- Installation Type:
- Concealed Mount
- K-Factor:
- 4.9
- Material:
- Plastic, Glass
- Material Type:
- Polyphenylene Sulfide
- NSF:
- NSF 372, NSF 61
- Origin:
- Domestic
- Pressure - Maximum:
- 175 psi
- Thread Size:
- 1/2 in
- UL Listed:
- Yes
- Weight:
- 0.35 lb