This product requires certification to purchase.

TY4234 3/4 Brass LFII 155 Residential Pendent Sprinkler Head

Tyco

Series LFII TY4234 3/4 Brass LFII 155 Residential Pendent Sprinkler Head

  • Fast #
  • Part #T510691155
  • Item #3517223
  • Manufacturer Part #510691155
5 out of 5 Customer Rating
Brand image
Tyco

Series LFII TY4234 3/4 Brass LFII 155 Residential Pendent Sprinkler Head

  • Fast #
  • Part #T510691155
  • Item #3517223
  • Manufacturer Part #510691155
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • UL and C-UL listed; FM and NYC approved; NSF /ANSI 61 certified; Australian watermark
  • For 4.9K concealed pendent - flat plate (TY2534), see TFP446 for technical information and listing details
  • For 6.9K pendent recessed and concealed, wet pipe system (TY4234), see TFP408 for technical information and listing details
  • For 4.2 K-factor, concealed horizontal sidewall, wet pipe system (TY2324), see TFP445 for technical information and listing details
  • For 4.9 K-factor domed plate concealed (TY2234), see TFP450 for technical information and listing details
  • For 5.8K concealed pendent - flat plate (TY3584), see TFP448 for technical information and listing details
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
Series LFII
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Installation Type:
Concealed Mount
K-Factor:
6.9
Material:
Brass, Bronze, Copper, Glass, Nickel Alloy, Plastic, Stainless Steel
Material Type:
Beryllium, PTFE
NSF:
NSF 61
Opening Size:
2-7/8
Product Type:
Pendant, Quick Response
Thread Size:
3/4
UL Listed:
Yes