1/2 in. 200F 5.6K Standard Response Sprinkler Head in Natural Brass
Series RFII 1/2 in. 200F 5.6K Standard Response Sprinkler Head in Natural Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Decorative sprinklers featuring a flat cover plate designed to conceal the sprinkler
- Optimal for architecturally sensitive areas such as hotel lobbies, office buildings, churches, and restaurants
Documents
Specifications
- Application:
- Commercial
- Coating:
- Painted
- Collection:
- Series RFII
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-1/4 in
- Installation Type:
- Concealed Mount
- K-Factor:
- 5.6
- Material:
- Brass
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 175 psi
- Product Type:
- Standard Response
- Thread Size:
- 1/2 in
- UL Listed:
- Yes
- Width:
- 2-5/8 in