This product requires certification to purchase.

1/2 in. 212F 5.6K Horizontal Sidewall, Quick Response and Standard Coverage Sprinkler Head in Brass

Tyco

Series RFII 1/2 in. 212F 5.6K Horizontal Sidewall, Quick Response and Standard Coverage Sprinkler Head in Brass

  • Fast #
  • Part #T505501212
  • Item #8966064
  • Manufacturer Part #505501212
3.6 out of 5 Customer Rating
Brand image
Tyco

Series RFII 1/2 in. 212F 5.6K Horizontal Sidewall, Quick Response and Standard Coverage Sprinkler Head in Brass

  • Fast #
  • Part #T505501212
  • Item #8966064
  • Manufacturer Part #505501212
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits in a typical 2- x 4-inch stud-frame wall configuration
  • UL and C-UL listed, FM approved (standard response only)
  • 250 psi (17,2 bar) maximum pressure rating
  • For 5.6 K-factor horizontal sidewall flat plate concealed sprinklers (TY3322, TY4322) see TFP280 for technical information and listing details
  • Requires Certification

Documents


Specifications

Application:
Commercial
Collection:
Series RFII
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Concealed Mount
K-Factor:
5.6
Material:
Brass, Bronze, Copper, Nickel Alloy, Plastic, Stainless Steel
Material Type:
Beryllium, PTFE
Maximum Temperature:
212
Opening Size:
3-3/16 in
Product Type:
Horizontal Sidewall Sprinkler, Quick Response, Standard Coverage
UL Listed:
Yes