1/2 in. 155F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in Brass
Series RFII 1/2 in. 155F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tested up to 7 Tesla (standard MRI apparatus is typically 3 Tesla)
- Extended coverage option designed to protect standardized MRI rooms with fewer sprinklers (up to 5 fewer than standard coverage)
- Non-magnetic flat-plate concealed sprinkler for MRI room applications
- Requires a compatible TYCO® Model RFII cover plate (available in Grey White, Signal White, Jet Black, Brass, and custom paint)
- Available in Extended and Standard Coverage
Documents
Specifications
- ASTM:
- ASTM F-2052 2015
- Application:
- Commercial
- Collection:
- Series RFII
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-1/4 in
- Installation Type:
- Concealed Mount
- K-Factor:
- 5.6
- Material:
- Brass, Bronze, Stainless Steel
- Maximum Temperature:
- 155
- Pressure - Maximum:
- 175 psi
- Product Type:
- Pendant, Quick Response
- Temperature Range:
- 139 to 155 Deg F (59 to 68 Deg C)
- Thread Size:
- 1/2 in
- UL Listed:
- Yes