1/2 in. 200F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in Bronze

Tyco

Series RFII 1/2 in. 200F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in Bronze

Brand image
Tyco

Series RFII 1/2 in. 200F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in Bronze

  • Part #T517941200
  • Item #1959812
  • Manufacturer Part #51-794-1-200
5 out of 5 Customer Rating

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Decorative sprinklers featuring a flat cover plate designed to conceal the sprinkler
  • Optimal for architecturally sensitive areas such as hotel lobbies, office buildings, churches, and restaurants

Documents


Specifications

Application:
Commercial
Collection:
Series RFII
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-1/4 in
Installation Type:
Concealed Mount
K-Factor:
5.6
Material:
Bronze
Maximum Temperature:
200
Pressure - Maximum:
175 psi
Product Type:
Pendant, Quick Response
Thread Size:
1/2 in
UL Listed:
Yes