This product requires certification to purchase.

1/2 in. 200F 5.6K Standard Response and Vertical Sidewall Sprinkler Head in Chrome Plated

Tyco

Series TY-B 1/2 in. 200F 5.6K Standard Response and Vertical Sidewall Sprinkler Head in Chrome Plated

  • Fast #
  • Part #T575759200
  • Item #1958969
  • Manufacturer Part #575759200
5 out of 5 Customer Rating
Brand image
Tyco

Series TY-B 1/2 in. 200F 5.6K Standard Response and Vertical Sidewall Sprinkler Head in Chrome Plated

  • Fast #
  • Part #T575759200
  • Item #1958969
  • Manufacturer Part #575759200
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • UL and C-UL listed; FM, NYC, LPCB and VdS approved
  • For 5.6 K-factor, horizontal and vertical sidewall sprinklers (TY3451, TY3351), see TFP161 for technical information and listing details
  • For 5.6 K-factor, upright and pendent sprinklers (TY315, TY325), see TFP152 for technical information and listing details
  • For 2.8, 5.6 and 8.0 K-factor, upright, pendent, and recessed pendent sprinkler (TY1151, TY1251, TY4851, TY4951, TY4151, TY4251, TY3151, TY3251), see TFP151 for technical information and listing details
  • Requires Certification

Specifications

Application:
Commercial
Collection:
Series TY-B
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-3/16 in
ISO:
ISO 7-1
Installation Type:
Ceiling Mount, Wall Mount
K-Factor:
5.6
Material:
Brass, Bronze, Copper, Glass, Nickel Alloy, Plastic
Material Type:
Beryllium, PTFE
Product Type:
Standard Coverage, Standard Response, Vertical Sidewall
Thread Size:
1/2 in
UL Listed:
Yes