1/2 in. 286F 5.6K Pendent and Standard Response Sprinkler Head in Brass
Series TY-B 1/2 in. 286F 5.6K Pendent and Standard Response Sprinkler Head in Brass
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- UL and C-UL listed; FM, NYC, LPCB, and VdS approved
- For 5.6 K-Factor, horizontal and vertical sidewall sprinklers (TY3451, TY3351)
- For 5.6 K-factor, upright and pendent sprinklers (TY315, TY325)
- For 2.8, 5.6, and 8.0 K-factor, upright, pendent, and recessed pendent sprinkler (TY1151, TY1251, TY4851, TY4951, TY4151, TY4251, TY3151, TY3251)
Documents
Specifications
- Application:
- Commercial
- Coating:
- Painted
- Collection:
- Series TY-B
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-3/8
- ISO:
- ISO 7-1
- K-Factor:
- 5.6
- Material:
- Brass, Bronze, Glass
- Maximum Temperature:
- 286
- Opening Size:
- 3-1/2
- Product Type:
- Pendant, Standard Response
- Thread Size:
- 1/2
- UL Listed:
- Yes
- Weight:
- 0.14