1/2 in. 360F 5.6K Standard Response and Upright Sprinkler Head in Natural Brass
Series TY-B 1/2 in. 360F 5.6K Standard Response and Upright Sprinkler Head in Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Frangible bulb automatic sprinklers
- Intended for use in fire sprinkler systems designed in accordance with the standard installation rules recognized by the applicable listing or approval agency
Specifications
- Application:
- Banks, Chemical Plants, Factories, Fire Protection, Hotels, Refineries
- Collection:
- Series TY-B
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-3/16 in
- K-Factor:
- 5.6
- Material:
- Beryllium Nickel, Brass, Bronze, Copper, Glass
- Maximum Temperature:
- 360
- Product Type:
- Standard Response, Upright
- UL Listed:
- Yes