This product requires certification to purchase.

1/2 in. 286F 5.6K Standard Response and Upright Sprinkler Head in Chrome Plated

Tyco

Series TY-B 1/2 in. 286F 5.6K Standard Response and Upright Sprinkler Head in Chrome Plated

  • Fast #
  • Part #T775709286
  • Item #4522768
  • Manufacturer Part #775709286
4.1 out of 5 Customer Rating
Brand image
Tyco

Series TY-B 1/2 in. 286F 5.6K Standard Response and Upright Sprinkler Head in Chrome Plated

  • Fast #
  • Part #T775709286
  • Item #4522768
  • Manufacturer Part #775709286
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • UL and C-UL listed; FM, NYC, LPCB, and VdS approved
  • For 5.6 K-factor, upright and pendent sprinklers (TY315, TY325), see TFP152 for technical information and listing details
  • Requires Certification

Documents


Specifications

Application:
Commercial
Collection:
Series TY-B
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
ISO:
ISO 7-1
K-Factor:
5.6
Material:
Brass, Bronze, Copper, Glass, Plastic, Stainless Steel
Material Type:
PTFE
Opening Size:
4 in
Product Type:
Pendant, Standard Response, Upright
Thread Size:
1/2 in
UL Listed:
Yes