155 Degree F 1/2 in. 8K Standard Response Sprinkler Head Upright in Brass
Series TY-B 155 Degree F 1/2 in. 8K Standard Response Sprinkler Head Upright in Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100Product Details
Product Details
- 5 mm bulb
- Intended for use in fire sprinkler systems designed in accordance with the standard installation rules recognized by the applicable listing or approval agency
- UL and C-UL listed; FM, NYC, LPCB and VdS approved
- For 5.6 K-factor, horizontal and vertical sidewall sprinklers (TY3451, TY3351), see TFP161 for technical information and listing details
- For 5.6 K-factor, upright and pendent sprinklers (TY315, TY325), see TFP152 for technical information and listing details
- For 2.8, 5.6 and 8.0 K-factor, upright, pendent, and recessed pendent sprinkler (TY1151, TY1251, TY4851, TY4951, TY4151, TY4251, TY3151, TY3251), see TFP151 for technical information and listing details
Specifications
- Application:
- Commercial
- Coating:
- Brass
- Collection:
- Series TY-B
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-3/8
- ISO:
- ISO 7-1
- K-Factor:
- 8
- Material:
- Brass, Bronze, Copper, Glass, Nickel Alloy, Plastic
- Material Type:
- Beryllium, PTFE
- Product Type:
- Standard Response, Upright
- Thread Size:
- 1/2
- UL Listed:
- Yes