TY8151 1/2 POLY-S 155 SR UP K5.6
Series TY-B TY8151 1/2 POLY-S 155 SR UP K5.6
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- UL and C-UL listed; FM, NYC, LPCB, and VdS approved
- For 5.6 K-factor, horizontal and vertical sidewall sprinklers (TY3451, TY3351), see TFP161 for technical information and listing details
- For 5.6 K-factor, upright and pendent sprinklers (TY315, TY325), see TFP152 for technical information and listing details
- For 2.8, 5.6, and 8.0 K-factor, upright, pendent, and recessed pendent sprinkler (TY1151, TY1251, TY4851, TY4951, TY4151, TY4251, TY3151, TY3251), see TFP151 for technical information and listing details
Documents
Specifications
- Application:
- Commercial
- Collection:
- Series TY-B
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- K-Factor:
- 5.6
- Material:
- Brass, Bronze, Copper, Glass, Nickel Alloy, Plastic
- Material Type:
- Beryllium, Teflon™
- Maximum Temperature:
- 155
- Opening Size:
- 2-7/8
- Pressure - Maximum:
- 175 psi
- Product Type:
- Standard Response, Upright
- Thread Size:
- 1/2
- UL Listed:
- Yes