1/2 in. 200F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in Signal White
Series TY-FRB 1/2 in. 200F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in Signal White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls
Specifications
- ASTM:
- ASTM A-479, ASTM A-479M
- Application:
- Commercial
- Coating:
- Painted
- Collection:
- Series TY-FRB
- Color Finish Category:
- Whites
- Color Finish Name:
- Signal White
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- ISO:
- ISO 7-1
- Installation Type:
- Horizontal Mount
- K-Factor:
- 5.6
- Length:
- 2-3/16 in
- Material:
- Nickel, Brass, Bronze, Copper, Glass, Plastic, Stainless Steel
- Material Type:
- Beryllium, PTFE
- Maximum Temperature:
- 200
- Opening Size:
- 2-7/8 in
- Product Type:
- Horizontal Sidewall, Quick Response
- Size:
- 2-7/8 in x 2-3/16 in x 1-13/16 in
- Thread Size:
- 1/2 in
- UL Listed:
- Yes
- Width:
- 1-13/16 in