Series TY-FRB 1/2 in. 155F 5.6K Quick Response and Upright Sprinkler Head in Brass

Part #T773701155  |  Item #4522760  |  Manufacturer Part #773701155

Call for Pricing

Maximum Temperature:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: TYCO Series TY-FRB 1/2 in. 155F 5.6K Quick Response and Upright Sprinkler Head in Brass

Product Details

  • Quick response, standard coverage, decorative 3-mm glass bulb-type spray sprinklers designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels, and shopping malls

Specifications

Application: Banks, Commercial, Fire Protection, Hotels

Coating: Painted

Collection: Series TY-FRB

Color Finish: Brass

Color Finish Category: Brass Tones

Diameter: 2-7/8 in

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-3/16 in

High Pressure: 175, 250

ISO Specifications: ISO 7-1

K-Factor: 5.6

Material: Brass, Bronze, Copper, Glass, Stainless Steel

Maximum Temperature: 155

Product Type: Quick Response, Upright

UL Listed: Yes