1/2 in. 200F 5.6K Quick Response and Vertical Sidewall Sprinkler Head in Signal White
Series TY-FRB 1/2 in. 200F 5.6K Quick Response and Vertical Sidewall Sprinkler Head in Signal White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-479, ASTM A-479M
- Application:
- Commercial
- Collection:
- Series TY-FRB
- Color Finish Category:
- Whites
- Color Finish Name:
- Signal White
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-3/16 in
- ISO:
- ISO 7-1
- Installation Type:
- Vertical Mount
- K-Factor:
- 5.6
- Material:
- Nickel, Brass, Bronze, Copper, Glass, Plastic, Stainless Steel
- Material Type:
- Beryllium, PTFE
- Maximum Temperature:
- 200
- Product Type:
- Quick Response, Vertical Sidewall
- Thread Size:
- 1/2 in
- UL Listed:
- Yes