3/4 in. 135F 8K Horizontal Sidewall and Quick Response Sprinkler Head in Signal White
Series TY-FRB 3/4 in. 135F 8K Horizontal Sidewall and Quick Response Sprinkler Head in Signal White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls
- Offered in multiple K-factors and temperatures
- For horizontal sidewall sprinklers - quick and standard response (TY3332, TY4332) see TFP296 for technical information and listing details
- UL and C-UL listed, FM and NYC approved
Specifications
- Application:
- Commercial
- Collection:
- Series TY-FRB
- Color Finish Category:
- Whites
- Color Finish Name:
- Signal White
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- ISO:
- ISO 7-1
- Installation Type:
- Horizontal Mount
- K-Factor:
- 8
- Length:
- 2-1/4 in
- Material:
- Brass, Bronze, Copper, Glass, Nickel Alloy, Plastic
- Material Type:
- Beryllium, PTFE
- Opening Size:
- 1-1/2 in
- Product Type:
- Horizontal Sidewall, Quick Response
- Size:
- 2-1/4 in x 1-1/2 in
- Thread Size:
- 3/4 in
- UL Listed:
- Yes