TYCO
Series TY-FRB 3/4 in. 155F 8K Quick Response and Upright Sprinkler Head in Natural Brass
Part #T573901155 | Item #1958933 | Manufacturer Part #573901155
Maximum Temperature:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 100,
- Case: 100
How to get it:
Product Details
- Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls
Documents
Specifications
ASTM Specifications: ASTM A-479, ASTM A-479M
Application: Fire Protection
Coating: Painted
Collection: Series TY-FRB
Color Finish: Natural Brass
Color Finish Category: Brass Tones
End Connection 1: NPT
End Connections: NPT
FM Approved: Yes
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Height: 2-1/4 in
High Pressure: 175
ISO Specifications: ISO 7-1
K-Factor: 8
Material: Beryllium Nickel, Brass, Bronze, Copper, Glass, Plastic
Material Type: PTFE
Maximum Temperature: 155
Product Type: Quick Response, Upright
UL Listed: Yes