Series TY-FRB 3/4 in. 155F 8K Quick Response and Upright Sprinkler Head in Signal White

Part #T573904155  |  Item #1959732  |  Manufacturer Part #57-390-4-155

Call for Pricing

Maximum Temperature:

155
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls

Specifications

ASTM Specifications: ASTM A-479, ASTM A-479M

Application: Fire Protection

Collection: Series TY-FRB

Color Finish: Signal White

Color Finish Category: Whites

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 2-1/4 in

High Pressure: 175

ISO Specifications: ISO 7-1

K-Factor: 8

Material: Beryllium Nickel, Brass, Bronze, Copper, Glass, Plastic

Material Type: PTFE

Maximum Temperature: 155

Product Type: Quick Response, Upright

UL Listed: Yes