Series TY-FRB 3/4 in. 175F 8K Horizontal Sidewall and Quick Response Sprinkler Head in Signal White

Part #T573964175  |  Item #1958149  |  Manufacturer Part #57-396-4-175

Call for Pricing

Maximum Temperature:

175
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls

Specifications

Application: Fire Protection

Collection: Series TY-FRB

Color Finish: Signal White

Color Finish Category: Whites

Diameter: 1-1/2 in

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

High Pressure: 175

ISO Specifications: ISO 7-1

K-Factor: 8

Length: 2-1/4 in

Material: Beryllium Nickel, Brass, Bronze, Copper, Glass, Plastic

Material Type: PTFE

Maximum Temperature: 175

Product Type: Horizontal Sidewall, Quick Response

Size: 2-1/4 in x 1-1/2 in

UL Listed: Yes