3/4 in. 175F 8K Quick Response and Upright Sprinkler Head in Chrome Plated
Series TY-FRB 3/4 in. 175F 8K Quick Response and Upright Sprinkler Head in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-479, ASTM A-479M
- Application:
- Fire Protection
- Collection:
- Series TY-FRB
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 2-1/4 in
- ISO:
- ISO 7-1
- K-Factor:
- 8
- Material:
- Beryllium Nickel, Brass, Bronze, Copper, Glass, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 175
- Product Type:
- Quick Response, Upright
- UL Listed:
- Yes