3/4 in. 200F 8K Pendent Sprinkler and Quick Response Sprinkler Head in Chrome Plated
Series TY-FRB 3/4 in. 200F 8K Pendent Sprinkler and Quick Response Sprinkler Head in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls
Specifications
- ASTM:
- ASTM A-479, ASTM A-479M
- Application:
- Commercial
- Coating:
- Painted
- Collection:
- Series TY-FRB
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-5/16 in
- ISO:
- ISO 7-1
- K-Factor:
- 8
- Material:
- Nickel, Brass, Bronze, Copper, Glass, Plastic
- Material Type:
- Beryllium, PTFE
- Maximum Temperature:
- 200
- Pressure - High:
- 175
- Product Type:
- Pendant, Quick Response
- Thread Size:
- 3/4 in
- UL Listed:
- Yes