
TYCO
Series TY-FRB 3/4 in. 200F 8K Pendent Sprinkler and Quick Response Sprinkler Head in Signal White
Part #T573914200 | Item #1959807 | Manufacturer Part #573914200
Maximum Temperature:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 100
How to get it:
Product Details
- Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls
Documents
Specifications
ASTM Specifications: ASTM A-479, ASTM A-479M
Application: Fire Protection
Coating: Painted
Collection: Series TY-FRB
Color Finish: Signal White
Color Finish Category: Whites
End Connection 1: NPT
End Connections: NPT
FM Approved: Yes
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Height: 2-5/16 in
High Pressure: 175
ISO Specifications: ISO 7-1
K-Factor: 8
Length: 48 in
Material: Beryllium Nickel, Brass, Bronze, Copper, Glass, Plastic
Material Type: PTFE
Maximum Temperature: 200
Product Type: Pendent Sprinkler, Quick Response
UL Listed: Yes