This product requires certification to purchase.

3/4 in. 286F 8K Pendent Sprinkler and Quick Response Sprinkler Head in Signal White

Tyco

Series TY-FRB 3/4 in. 286F 8K Pendent Sprinkler and Quick Response Sprinkler Head in Signal White

  • Fast #
  • Part #T573914286
  • Item #1958719
  • Manufacturer Part #573914286
4.7 out of 5 Customer Rating
Brand image
Tyco

Series TY-FRB 3/4 in. 286F 8K Pendent Sprinkler and Quick Response Sprinkler Head in Signal White

  • Fast #
  • Part #T573914286
  • Item #1958719
  • Manufacturer Part #573914286
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Signal White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls
  • UL and C-UL listed; FM, NYC, VdS, and LPCB approved
  • For 2.8, 4.2, 5.6, and 8.0 K-factor Upright, Pendent, and Recessed Pendent Sprinklers (TY1131, TY1231, TY2131, TY2231, TY3131, TY3231, TY4831, TY4931, TY4131, TY4231), see TFP171 for technical information and listing details
  • For 5.6 K-factor horizontal and vertical sidewall sprinklers (TY3431, TY3331), see TFP172 for technical information and listing details
  • For 5.6 K-factor upright, pendent, and recessed pendent sprinklers (TY313, TY323), see TFP172 for technical information and listing details
  • Requires Certification

Specifications

ASTM:
ASTM A-479, ASTM A-479M
Application:
Commercial
Coating:
Painted
Collection:
Series TY-FRB
Color Finish Category:
Whites
Color Finish Name:
Signal White
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-5/16 in
ISO:
ISO 7-1
K-Factor:
8
Length:
48 in
Material:
Brass, Bronze, Copper, Glass, Nickel Alloy, Plastic
Material Type:
Beryllium, PTFE
Product Type:
Pendant, Quick Response
Thread Size:
3/4 in
UL Listed:
Yes