3/4 in. 135F 8K Horizontal Sidewall and Quick Response Sprinkler Head in Natural Brass

Tyco

Series TY-FRB 3/4 in. 135F 8K Horizontal Sidewall and Quick Response Sprinkler Head in Natural Brass

Brand image
Tyco

Series TY-FRB 3/4 in. 135F 8K Horizontal Sidewall and Quick Response Sprinkler Head in Natural Brass

  • Part #T573961135
  • Item #1958890
  • Manufacturer Part #57-396-1-135
4.7 out of 5 Customer Rating

Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For horizontal sidewall sprinklers - quick and standard response (TY3332, TY4332) see TFP296 for technical information and listing details
  • UL and C-UL listed, FM and NYC approved
  • Offered in multiple K-factors and temperatures

Specifications

Application:
Commercial
Collection:
Series TY-FRB
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
ISO:
ISO 7-1
Installation Type:
Horizontal Mount
K-Factor:
8
Length:
2-1/4 in
Material:
Brass, Bronze, Copper, Glass, Nickel Alloy, Plastic
Material Type:
Beryllium, PTFE
Opening Size:
1-1/2 in
Pressure - High:
175
Product Type:
Horizontal Sidewall, Quick Response
Size:
2-1/4 in x 1-1/2 in
Thread Size:
3/4 in
UL Listed:
Yes