3/4 in. 155F 8K Quick Response and Upright Sprinkler Head in Natural Brass

Tyco

Series TY-FRB 3/4 in. 155F 8K Quick Response and Upright Sprinkler Head in Natural Brass

Brand image
Tyco

Series TY-FRB 3/4 in. 155F 8K Quick Response and Upright Sprinkler Head in Natural Brass

  • Part #T573431155
  • Item #1963215
  • Manufacturer Part #57-343-1-155
3.4 out of 5 Customer Rating

Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 100
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UL and C-UL listed; FM, NYC, VdS, and LPCB approved
  • For 2.8, 4.2, 5.6, and 8.0 K-factor Upright, Pendent, and Recessed Pendent Sprinklers (TY1131, TY1231, TY2131, TY2231, TY3131, TY3231, TY4831, TY4931, TY4131, TY4231), see TFP171 for technical information and listing details
  • Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls
  • For 5.6 K-factor upright, pendent, and recessed pendent sprinklers (TY313, TY323), see TFP172 for technical information and listing details
  • For 5.6 K-factor horizontal and vertical sidewall sprinklers (TY3431, TY3331), see TFP172 for technical information and listing details

Specifications

Application:
Fire Protection
Collection:
Series TY-FRB
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Diameter:
3-1/2 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
2-7/16 in
ISO:
ISO 7-1
K-Factor:
8
Material:
Brass, Bronze, Copper, Glass, Nickel Alloy, Plastic, Steel
Material Type:
Beryllium, PTFE
Pressure - High:
175
Product Type:
Quick Response, Shield, Upright
Size:
3-1/2 in x 2-7/16 in
UL Listed:
Yes