This product requires certification to purchase.

TY3131 1/2 LEAD TY-FRB 200 Quick Response Sprinkler Head Upright

Tyco

Series TY-FRB TY3131 1/2 LEAD TY-FRB 200 Quick Response Sprinkler Head Upright

  • Fast #
  • Part #T573707200
  • Item #1959293
  • Manufacturer Part #573707200
5 out of 5 Customer Rating
Brand image
Tyco

Series TY-FRB TY3131 1/2 LEAD TY-FRB 200 Quick Response Sprinkler Head Upright

  • Fast #
  • Part #T573707200
  • Item #1959293
  • Manufacturer Part #573707200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • UL and C-UL listed; FM, NYC, VdS, and LPCB approved
  • For 2.8, 4.2, 5.6, and 8.0 K-factor upright, pendent, and recessed pendent sprinklers (TY1131, TY1231, TY2131, TY2231, TY3131, TY3231, TY4831, TY4931, TY4131, TY4231), see TFP171 for technical information and listing details
  • For 5.6 K-factor horizontal and vertical sidewall sprinklers (TY3431, TY3331), see TFP172 for technical information and listing details
  • For 5.6 K-factor upright, pendent, and recessed pendent sprinklers (TY313, TY323), see TFP172 for technical information and listing details
  • Requires Certification

Specifications

Application:
Commercial
Collection:
Series TY-FRB
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
ISO:
ISO 7-1
K-Factor:
5.6
Material:
Brass, Bronze, Copper, Glass, Nickel Alloy, Plastic
Material Type:
Beryllium, PTFE
Product Type:
Quick Response, Upright
Thread Size:
1/2 in
UL Listed:
Yes