1/2 in. 165F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in Natural Brass
Series TY-FRL 1/2 in. 165F 5.6K Horizontal Sidewall and Quick Response Sprinkler Head in Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solder type spray sprinklers designed for use in light and ordinary hazard commercial occupancies such as banks, hotels, shopping malls and offices
- Factory assembled unit having an integral water shield
- UL and C-UL listed; FM and NYC approved
- Used where sprinkler guards are not required
- For pendent and upright, quick response (TY3123, TY3221, TY4123, TY4221), see TFP355 for technical information and listing details
Specifications
- Application:
- Commercial
- Collection:
- Series TY-FRL
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 3-5/16 in
- K-Factor:
- 5.6
- Material:
- Alloy Steel, Brass, Bronze, Plastic
- Material Type:
- Inconel®, Monel®, PTFE
- Product Type:
- Horizontal Sidewall, Quick Response
- Size:
- 3-5/16 in x 1-5/8 in
- Thread Size:
- 1/2 in
- UL Listed:
- Yes
- Width:
- 1-5/8 in