3/4 in. 165F 8K Extended Coverage, Horizontal Sidewall and Quick Response Sprinkler Head in Chrome Plated
Series TY-FRL 3/4 in. 165F 8K Extended Coverage, Horizontal Sidewall and Quick Response Sprinkler Head in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solder type spray sprinklers designed for use in hydraulically calculated sprinkler systems in light hazard, commercial occupancies such as churches, restaurant seating areas, hotels, educational facilities, and offices
- Designed for installation along a wall or the side of a beam and just beneath a smooth, flat, horizontal ceiling
- UL and C-UL listed, FM and NYC approved
- For 5.6 and 8.0 K-factor horizontal sidewall sprinklers (TY3322, TY4322), see TFP280 for technical information and listing details
Specifications
- Application:
- Commercial
- Collection:
- Series TY-FRL
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 3-3/8
- ISO:
- ISO 7-1
- Installation Type:
- Ceiling Mount
- K-Factor:
- 8
- Material:
- Brass, Bronze, Nickel, Nickel Alloy, Plastic
- Material Type:
- Inconel®, Monel®, PTFE
- Product Type:
- Extended Coverage, Horizontal Sidewall, Quick Response
- Size:
- 3-3/8 in x 1-1/2 in
- Thread Size:
- 3/4
- UL Listed:
- Yes
- Width:
- 1-1/2