3/4 in. 165F 8K Pendent Sprinkler and Quick Response Sprinkler Head in Natural Brass
Series TY-FRL 3/4 in. 165F 8K Pendent Sprinkler and Quick Response Sprinkler Head in Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Solder type spray sprinklers designed for use in hydraulically calculated sprinkler systems in light hazard, commercial occupancies such as churches, restaurant seating areas, hotels, educational facilities, and offices
- Factory assembled unit with integral water shield
- UL and C-UL listed; FM and NYC approved
- Used where sprinkler guards are not required
- For pendent and upright, quick response (TY3123, TY3221, TY4123, TY4221), see TFP355 for technical information and listing details
Specifications
- Application:
- Commercial
- Collection:
- Series TY-FRL
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-15/16 in
- ISO:
- ISO 7-1
- K-Factor:
- 8
- Material:
- Brass, Bronze, Nickel Alloy, Plastic
- Material Type:
- Inconel®, Monel®, Teflon™
- Maximum Temperature:
- 165
- Opening Size:
- 4-1/8 in
- Product Type:
- Pendant, Quick Response
- Thread Size:
- 3/4 in
- UL Listed:
- Yes
- Width:
- 1-1/2 in