3/4 in. 212F 8K Pendent Sprinkler and Quick Response Sprinkler Head in Natural Brass
Series TY-FRL 3/4 in. 212F 8K Pendent Sprinkler and Quick Response Sprinkler Head in Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- UL and C-UL listed;?FM, NYC, CE, and LPCB approved
- For horizontal sidewall, standard coverage, QR, K = 5.6 (TY3321), see TFP140 for technical information and listing details
- For 2.8, 5.6, and 8.0 K-factor, QR, upright, pendent, and recessed pendent sprinklers (TY1121, TY1221, TY3121, TY3221, TY4121, TY4221), see TFP130 for technical information and listing details
Specifications
- Application:
- Commercial
- Collection:
- Series TY-FRL
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-15/16 in
- ISO:
- ISO 7-1
- Installation Type:
- Ceiling Mount
- K-Factor:
- 8
- Material:
- Brass, Bronze, Nickel, Nickel Alloy, Plastic
- Material Type:
- Inconel®, Monel®, PTFE
- Product Type:
- Pendant, Quick Response
- Thread Size:
- 3/4 in
- UL Listed:
- Yes