1/2 in. 211F 5.6K Pendent and Standard Response Sprinkler Head in Chrome Plated
Series TY-L 1/2 in. 211F 5.6K Pendent and Standard Response Sprinkler Head in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100Product Details
Product Details
- UL and C-UL listed, FM and LPCB approved
- For 5.6 and 8.0 K-factor upright, pendent, and recessed pendent sprinklers (TY3111, TY3211, TY4111, TY4211, TY4811, TY4911), see TFP110 for technical information and listing details
- For 5.6 K-factor horizontal sidewall sprinkler (TY3311), see TFP120 for technical information and listing details
Specifications
- Application:
- Commercial
- Coating:
- Painted
- Collection:
- Series TY-L
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-5/8
- ISO:
- ISO 7-1
- Installation Type:
- Ceiling Mount
- K-Factor:
- 5.6
- Material:
- Brass, Bronze, Copper, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Monel®, PTFE
- Product Type:
- Pendant, Standard Coverage, Standard Response
- Thread Size:
- 1/2
- UL Listed:
- Yes