1/2 in. LDC TY-L 165 Upright 5.6K Sprinkler Head
Series TY-L 1/2 in. LDC TY-L 165 Upright 5.6K Sprinkler Head
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- UL and C-UL listed, FM and LPCB approved
- For 5.6 and 8.0 K-factor upright, pendent, and recessed pendent sprinklers (TY3111, TY3211, TY4111, TY4211, TY4811, TY4911), see TFP110 for technical information and listing details
- For 5.6 K-factor horizontal sidewall sprinkler (TY3311), see TFP120 for technical information and listing details
Documents
Specifications
- Application:
- Banks, Chemical Plants, Commercial, Factories, Fire Protection, Hotels, Refineries
- Coating:
- Lead Coated
- Collection:
- Series TY-L
- Diameter:
- 2-7/8
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- ISO:
- ISO 7-1
- K-Factor:
- 5.6
- Material:
- Brass, Bronze, Copper, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Monel®, Teflon™
- Maximum Temperature:
- 165
- Product Type:
- Upright
- UL Listed:
- Yes