3/4 Brass TY-L 212 SR Upright Sprinkler Head 8.0K
Series TY-L 3/4 Brass TY-L 212 SR Upright Sprinkler Head 8.0K
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Factory assembled unit with integral water shield
- UL and C-UL listed; FM approved
- Used where sprinkler guards are not required
- For pendent and upright, standard response (TY3113, TY3211, TY4113, TY4211), see TFP350 for technical information and listing details
Documents
Specifications
- Collection:
- Series TY-L
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- K-Factor:
- 8
- Material:
- Brass, Bronze, Copper, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Monel®, PTFE
- Opening Size:
- 3 in
- Product Type:
- Standard Response, Upright
- Thread Size:
- 3/4 in
- UL Listed:
- Yes