This product requires certification to purchase.

3/4 in. 165F 8K Standard Response and Upright Sprinkler Head in Natural Brass

Tyco

Series TY-L 3/4 in. 165F 8K Standard Response and Upright Sprinkler Head in Natural Brass

  • Fast #
  • Part #T531011165
  • Item #1959222
  • Manufacturer Part #531011165
3.7 out of 5 Customer Rating
Brand image
Tyco

Series TY-L 3/4 in. 165F 8K Standard Response and Upright Sprinkler Head in Natural Brass

  • Fast #
  • Part #T531011165
  • Item #1959222
  • Manufacturer Part #531011165
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Solder type spray sprinklers for use in light, ordinary, and extra hazard commercial occupancies such as banks, hotels, shopping malls, factories, refineries, and chemical plants
  • UL and C-UL listed, FM and LPCB approved
  • For 5.6 and 8.0 K-factor upright, pendent, and recessed pendent sprinklers (TY3111, TY3211, TY4111, TY4211, TY4811, TY4911), see TFP110 for technical information and listing details
  • For 5.6 K-factor horizontal sidewall sprinkler (TY3311), see TFP120 for technical information and listing details
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Height
2-11/16 in
K-Factor
8
Thread Size
3/4 in
Characteristics & Features
Coating
Painted
Collection
Series TY-L
Color Finish Category
Brass Tones
Color Finish Name
Natural Brass
Installation Type
Ceiling Mount
Material
Brass, Bronze, Copper, Nickel Alloy, Plastic, Stainless Steel
Material Type
Monel®, PTFE
Warranty & Product Information
Application
Commercial
FM Approved
Yes
ISO
ISO 7-1
Product Type
Standard Coverage, Standard Response, Upright
UL Listed
Yes